!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RUBBER BOOT,MEN,BLACK,KNEE,PR

RUBBER BOOT,MEN,BLACK,KNEE,PR

DUNLOP

RUBBER BOOT,MEN,BLACK,KNEE,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
RUBBER BOOT,MEN,BLACK,KNEE,PR

RUBBER BOOT,MEN,BLACK,KNEE,PR

DUNLOP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $561.73 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG55NK68
  • Mfr. Model # NE68A93
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.7 lbs

Technical Specs

  • ItemRubber Boot
  • Toe TypeComposite
  • GenderMen's
  • Footwear MaterialPurofort(R), Purotex
  • Midsole ConstructionRigid Purofort
  • InsulatedYes
  • Metatarsal Guard StyleNone
  • Electrical Hazard RatedNo
  • Static DissipativeYes
  • Chain Saw Cut ResistantNo
  • Ninety Degree HeelNo
  • Insole ColourGrey
  • Boot Height16 in
  • Footwear ClosurePull-On
  • ASTM Standards MetCompression (C/75), Impact (I/75), Static Dissipating (SD)
  • Style NumberNE68A93
  • Predominant Footwear ColourBlack
  • Midsole MaterialPurofort(R)
  • Shank MaterialPurofort
  • Shoe Style Knee
  • Footwear Application Agriculture
  • Size 8
  • Footwear Sole Pattern Cleated
  • Puncture Resistant Insole Yes
  • Metatarsal Guard No
  • Boot Height Adjustment Standard Height
  • Oil Resisting Sole Yes
  • Completely Non Metallic Yes
  • Heel Style Defined Heel
  • Waterproof Yes
  • Removable Insole Yes
  • Heel Height 1/2"
  • Standards ASTM F2413-18
  • CSA Footwear Standard Grade 1 Toecap
  • Footwear Width D
  • Footwear Shank Yes
  • Outsole Material Purofort(R)
  • Upper Material Purotex
  • Country of Origin Netherlands (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list