RTV GASKET MAKER, SI 5900, 5 OZ, CARTRIDGE, BLACK, OIL RESISTANT
RTV GASKET MAKER, SI 5900, 5 OZ, CARTRIDGE, BLACK, OIL RESISTANT
LOCTITE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This SI 5900 gasket maker is black and comes in a five ounce cartridge. It meets the standards for California Proposition 65, CEPA DSL/NDSL, CERCLA/SARA Section 302 EHS, CERCLA/SARA Section 311/312, CERCLA/SARA Section 313, OSHA 29 CFR 1910.1200, TSCA. This gasket maker has a working time of 15 minutes.
Technical Specs
Item SI 5900, 5 oz Cartridge
Container Size 5 oz
Full Cure Time 1 day
Maximum Operating Temperature 400 Degrees F
Series SI 5900
Product Form Paste
For Material Type Metal, Plastic
VOC Content 44.47 g/L
Flash Point 199.4 Degrees F
Specific Gravity 1.30
Colour Black
Container Type Cartridge
Cure Type Room Temperature Vulcanizing (RTV)
Minimum Operating Temperature -65 Degrees F
Working Time 15 min
For Fluid Type Oil
Standards California Proposition 65, CEPA DSL/NDSL, CERCLA/SARA Section 302 EHS, CERCLA/SARA Section 311/312, CERCLA/SARA Section 313, OSHA 29 CFR 1910.1200, TSCA
Chemical Base Oxime Silicone
Sealant Type Gasket Maker
Storage Requirements 8 Degrees to 21 Degrees C
Country of Origin United States
(subject to change)