!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RTV GASKET MAKER, SI 598, 0.02 FL OZ, TUBE, BLACK, OIL RESISTANT/SENSOR SAFE

RTV GASKET MAKER, SI 598, 0.02 FL OZ, TUBE, BLACK, OIL RESISTANT/SENSOR SAFE

LOCTITE

RTV GASKET MAKER, SI 598, 0.02 FL OZ, TUBE, BLACK, OIL RESISTANT/SENSOR SAFE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
RTV GASKET MAKER, SI 598, 0.02 FL OZ, TUBE, BLACK, OIL RESISTANT/SENSOR SAFE

RTV GASKET MAKER, SI 598, 0.02 FL OZ, TUBE, BLACK, OIL RESISTANT/SENSOR SAFE

LOCTITE

Clearance Price :
$9.12 / EACH

Your Price : $18.23 / EACH

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LCT274809R
  • Mfr. Model # 274809
  • UNSPSC # 31181511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Product Details

This SI 598 gasket maker is black and comes in a 0.02 fluid ounce tube. It meets the standards for California Proposition 65, CEPA DSL/NDSL, CERCLA/SARA Section 302 EHS, CERCLA/SARA Section 311/312, CERCLA/SARA Section 313, OSHA 29 CFR 1910.1200, TSCA. This gasket maker has a working time of 30 minutes.

Technical Specs

  • ItemGasket Maker
  • Container Size0.02 fl oz
  • Full Cure Time1 day
  • Maximum Operating Temperature500 Degrees F
  • SeriesSI 598
  • Product FormPaste
  • StandardsCalifornia Proposition 65, CEPA DSL/NDSL, CERCLA/SARA Section 302 EHS, CERCLA/SARA Section 311/312, CERCLA/SARA Section 313, OSHA 29 CFR 1910.1200, TSCA
  • Flash Point199.4 Degrees F
  • Specific Gravity1.30
  • Storage Requirements8 Degrees to 21 Degrees C
  • Colour Black
  • Container Type Tube
  • Cure Type Room Temperature
  • Minimum Operating Temperature -65 Degrees F
  • Working Time 30 min
  • For Fluid Type Alcohol, Anti-Freeze Solution, Automotive Fluids
  • Chemical Base Oxime Silicone
  • Sealant Type Gasket Maker
  • Specific Sealing Application Gasket Dressing
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list