ROUND SCRUB BRUSH YW
ROUND SCRUB BRUSH YW
VIKAN
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Round scrub brush, stiff bristles. Size 5 in. x 5 in. Colour: Yellow.
Technical Specs
- ItemScrub Brush
- Handle StyleRaised Grip
- Handle MaterialPlastic
- Handle Length3 in
- Bristle ColourYellow
- Chemical ResistantYes
- Brush TypeHand Scrub Brush
- Surface TypeWet
- Grip StyleRaised
- FDA CompliantYes
- Colour Coding SystemYes
- Bristle Firmness Stiff
- Bristle Material Polyester
- Brush Length 3 3/4 in
- Head Width 3 3/4 in
- Overall Length 3 3/4 in
- Bristle Length 1 1/2 in
- Handle Colour Yellow
- Head Shape Round
- Temperature Resistant Yes
- Acid Resistant Yes
Alternate Products
-
VIKAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$37.75
/ EACH
-
VIKAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$37.75
/ EACH
-
VIKAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$35.38
/ EACH
-
VIKAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$37.75
/ EACH