!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ROUND NOSE PLIER, ESD-SAFE, ¾ IN MAX JAW OPENING, 4½ IN OVERALL L, 1⅛ IN JAW L, SMOOTH

ROUND NOSE PLIER, ESD-SAFE, ¾ IN MAX JAW OPENING, 4½ IN OVERALL L, 1⅛ IN JAW L, SMOOTH

PROTO

ROUND NOSE PLIER, ESD-SAFE, ¾ IN MAX JAW OPENING, 4½ IN OVERALL L, 1⅛ IN JAW L, SMOOTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROUND NOSE PLIER, ESD-SAFE, ¾ IN MAX JAW OPENING, 4½ IN OVERALL L, 1⅛ IN JAW L, SMOOTH

ROUND NOSE PLIER, ESD-SAFE, ¾ IN MAX JAW OPENING, 4½ IN OVERALL L, 1⅛ IN JAW L, SMOOTH

PROTO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $67.26 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PRT2856RNMP
  • Mfr. Model # J2856RNMP
  • UNSPSC # 27112145
  • CATALOGUE PAGE # 365
  • Shipping Weight 0.14 lbs

Product Details

This round-nose pliers has a length of 4½ inches and is not insulated. The handle is red and has a dipped style/type. It features dual leaf spring design helps increase durability while allowing the jaws to be maintained in and more and meets the standards for ASME B107.25M, ASME B107.38M, ESD S.541, MILPRF-81705D. In addition, it has a polished finish, plus it is not non-sparking, and is not tether ready.

Technical Specs

  • ItemRound-Nose Pliers
  • Jaw Bend0 Degrees
  • Overall Length4 1/2 in
  • Jaw Length1 1/8 in
  • Jaw Thickness1 7/8 in
  • Non-SparkingNot Non-Sparking
  • FeaturesDual Leaf Spring Design Helps Increase Durability While Allowing the Jaws to be Maintained in the Open Position for Quick Use, Hardened and Tempered Jaws for Strength and Durability
  • Handle ColourRed
  • Includes Wire CutterWire Cutter Not Included
  • Jaw Opening TypeSpring Return
  • Jaw Width1/2 in
  • Plier MaterialSteel
  • Tether ReadyNot Tether Ready
  • Plier Type Round-Nose Pliers
  • ESD-Safe ESD-Safe
  • Maximum Jaw Opening 3/4 in
  • Tip Width 3/16 in
  • Insulated Not Insulated
  • Voltage Rating Not Rated
  • Finish Polished
  • Handle Style Dipped
  • Includes Wire Stripper Wire Stripper Not Included
  • Jaw Texture Smooth
  • Joint Type Solid
  • Standards ASME B107.25M, ASME B107.38M, ESD S.541, MILPRF-81705D
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list