TRASH CAN TOP, ROUND, FOR 22 GALLON CONTAINER CAPACITY, 16¼ IN, 16¼ IN OVERALL DIAMETER, GREY
TRASH CAN TOP, ROUND, FOR 22 GALLON CONTAINER CAPACITY, 16¼ IN, 16¼ IN OVERALL DIAMETER, GREY
GRAINGER
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
This grey recycling container top has a snap on connection. This recycling container top meets the standards for CA65.
Technical Specs
- ItemRecycling Container Top
- Lid ShapeRound
- Number of Openings1
- Height4 in
- Specific Container MaterialPlastic
- Product TypeRecycling Container Top
- Top Type Funnel
- Lid Connection Snap On
- Colour Grey
- Depth 16 1/4 in
- Standards CA65
- Country of Origin China
(subject to change)
Alternate Products
-
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$27.49
/ EACH
Related Products
-
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$30.40
/ EACH
-
GRAINGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$75.46
/ EACH