!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ROUND CAP: RED BRASS, ⅜ IN FITTING PIPE SIZE, FEMALE NPT THREAD, CLASS 125

ROUND CAP: RED BRASS, ⅜ IN FITTING PIPE SIZE, FEMALE NPT THREAD, CLASS 125

APPROVED VENDOR

ROUND CAP: RED BRASS, ⅜ IN FITTING PIPE SIZE, FEMALE NPT THREAD, CLASS 125 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROUND CAP: RED BRASS, ⅜ IN FITTING PIPE SIZE, FEMALE NPT THREAD, CLASS 125

ROUND CAP: RED BRASS, ⅜ IN FITTING PIPE SIZE, FEMALE NPT THREAD, CLASS 125

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8.23 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM6RCY0
  • Mfr. Model # 6RCY0
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Product Details

Resist corrosion from water, heat, saltwater, acids, minerals, and heavy soils. For use with air, water, natural gas, and steam in commercial and residential buildings. Meets ANSI NSF-61-4, and IAPMO standards. Maximum pressure: 125 PSI. Temperature range: -20 Degrees to 400 Degrees F.

Technical Specs

  • ItemRound Cap
  • Nominal Pipe Size3/8 in
  • ClassClass 125
  • Maximum Operating Pressure125 psi
  • Includes Pre-Applied Thread SealantPre-Applied Thread Sealant Not Included
  • StandardsASTM B584, ASME B16.15, ANSI B1.20.1, ANSI NSF 61-4 through IAPMO
  • Specific Fitting Shape Round Cap
  • Pipe Fitting Material Red Brass
  • Fitting Connection Type FNPT
  • Temp. Range -20 Degrees to 400 Degrees F
  • Includes Seal Seal Not Included
  • Basic Fitting Shape Cap
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list