ROUND CAP: FORGED STEEL, 1 IN FITTING PIPE SIZE, FEMALE NPT, CLASS 3000
ROUND CAP: FORGED STEEL, 1 IN FITTING PIPE SIZE, FEMALE NPT, CLASS 3000
ANVIL
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This round cap meets the standards for ASME B16.11, B1.20.1, ASTM A106, ASTM A350, has a maximum operating pressure of 2,000 psi @ 150 Degrees F and is black, has an operating temperature of -20 Degrees to 550 Degrees F and is made of forged steel with a black finish/coating. Plus, it has an FNPT connection type.
Technical Specs
Item Round Cap
Nominal Pipe Size 1 in
Finish/Coating Black
Fitting Connection Type FNPT
Max. Steam Pressure 300 psi @ 550 Degrees F
Plug Construction Solid
Includes Seal Seal Not Included
Standards ASME B16.11, B1.20.1, ASTM A106, ASTM A350
Specific Fitting Shape Round Cap
Pipe Fitting Material Forged Steel
Class Class 3000
Maximum Operating Pressure 2,000 psi @ 150 Degrees F
Temp. Range -20 Degrees to 550 Degrees F
Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included
Colour Black
Basic Fitting Shape Cap
Country of Origin United States
(subject to change)