!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ROUND CABLE STRIPPER

ROUND CABLE STRIPPER

JONARD TOOLS

ROUND CABLE STRIPPER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROUND CABLE STRIPPER

ROUND CABLE STRIPPER

JONARD TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $108.44 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5TDA7
  • Mfr. Model # CST-1900
  • UNSPSC # 27111510
  • CATALOGUE PAGE # 373
  • Shipping Weight 0.27 lbs

Technical Specs

  • ItemCable Stripper
  • Stripping Capacity- Cable3/16 to 1 1/8 in
  • For Wire/Cable TypeRound Cable Jackets
  • Handle StyleStandard
  • Adjustment MechanismNone
  • Body MaterialMetal
  • For Insulation MaterialPVC, Rubber
  • Jaw Opening TypeSpring Return
  • Minimum Wire/Cable Diameter3/16 in
  • Tether ReadyNo
  • Minimum Stripping Capacity - Solid Wire1.125 in
  • Maximum Stripping Capacity - Stranded Wire1.125 in
  • Stripping Capacity - Solid Wire 1.125 in
  • Type Electrical Cable Strippers
  • Cutting Capacities 3/16 to 1-1/8 in
  • Insulated No
  • Application Stripping
  • Features Triple Action Design as it can Make Longitudinal Cuts for End Stripping, Spiral Cuts for End and Mid Span Stripping, and Circular Cuts for Jacket Remova
  • Grip Style Standard Cushion
  • Maximum Wire/Cable Diameter 1 1/8 in
  • Overall Length 5 1/4 in
  • Weight 0.29 lb
  • Maximum Stripping Capacity - Solid Wire 1.125 in
  • Minimum Stripping Capacity - Stranded Wire 1.125 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list