!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ROULETTE 4 PIVOT PHENOLIQUE MONTURE

ROULETTE 4 PIVOT PHENOLIQUE MONTURE

COLSON

ROULETTE 4 PIVOT PHENOLIQUE MONTURE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROULETTE 4 PIVOT PHENOLIQUE MONTURE

ROULETTE 4 PIVOT PHENOLIQUE MONTURE

COLSON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $48.52 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FLL4-30H-ACB2
  • Mfr. Model # 4-30H-ACB2
  • UNSPSC # 31162702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Technical Specs

  • ItemCaster Wheel
  • Wheel Dia.4 in
  • Wheel/Tread MaterialPhenolic
  • Wheel/Tread ColourBlack
  • Wheel Bearing MaterialSteel
  • For Axle Size3/8 in
  • Wheel Core TypeSolid
  • For Surface TypeConcrete
  • ESD ConductiveNo
  • FeaturesDouble Ball Bearing Raceway, Zinc Finish
  • SeriesCAN-AM 30H & 31H SERIES
  • Load Rating 350 lb
  • Wheel Width 1 1/2 in
  • Wheel/Tread Hardness Rating Hard
  • Wheel Bearing Type Roller Bearing
  • Tread Shape Standard
  • Wheel Core Material Phenolic
  • Core Colour Black
  • Non-Marking No
  • Hub Length 1 5/8 in
  • Includes Spanner Bushing Yes
  • Country of Origin Switzerland (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories