!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SQUARE END MILL, 4 FLUTES, 7/16 IN MILLING DIAMETER, 1 IN CUT, 4⅛ IN LENGTH, HSS

SQUARE END MILL, 4 FLUTES, 7/16 IN MILLING DIAMETER, 1 IN CUT, 4⅛ IN LENGTH, HSS

CLEVELAND

SQUARE END MILL, 4 FLUTES, 7/16 IN MILLING DIAMETER, 1 IN CUT, 4⅛ IN LENGTH, HSS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SQUARE END MILL, 4 FLUTES, 7/16 IN MILLING DIAMETER, 1 IN CUT, 4⅛ IN LENGTH, HSS

SQUARE END MILL, 4 FLUTES, 7/16 IN MILLING DIAMETER, 1 IN CUT, 4⅛ IN LENGTH, HSS

CLEVELAND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $87.84 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GNF567-52180
  • Mfr. Model # C52180
  • UNSPSC # 27112803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.157 lbs

Product Details

This general purpose grade square end mill is made out of cobalt, with a bright (uncoated) finish. It is double end with a Weldon flat ½ inch diameter shank. This square end mill is designed for use with cast iron, copper, magnesium, and steel, and is for finishing and centre cutting. It also has right hand cutting direction, along with four flutes and 4⅛ inch length.

Technical Specs

  • ItemSquare End Mill
  • Finish - MachiningBright (Uncoated)
  • Milling Dia.7/16 in
  • Length of Cut1 in
  • Shank Dia.1/2 in
  • Number of Flutes4
  • Drilling Tool ConfigurationIndividual
  • List NumberHDC-4C
  • End Mill StyleSquare
  • Material Grade - MachiningGeneral Purpose
  • Primary Material Application ISO CodeK, N, P
  • Chip-BreakerNo
  • Material - Machining Cobalt
  • Shank Type - Machining Weldon Flat
  • Measurement System Fractional Inch
  • Overall Length 4 1/8 in
  • Helix Angle 30 Degrees
  • Cutting Direction Right Hand
  • Miniature End Mill No
  • End Mill Application Finishing
  • Single End/Double End Double End
  • Primary Material Application Cast Iron, Copper, Magnesium, Steel
  • End Mill Cutting Type Centre Cutting
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list