!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ROUGH SURFACE PAINT MARKER LTGRN

ROUGH SURFACE PAINT MARKER LTGRN

MARKAL

ROUGH SURFACE PAINT MARKER LTGRN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
ROUGH SURFACE PAINT MARKER LTGRN

ROUGH SURFACE PAINT MARKER LTGRN

MARKAL

Clearance Price :
$5.91 / EACH

Your Price : $7.88 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MRK97258
  • Mfr. Model # 97258
  • UNSPSC # 60121508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Product Details

This Pro-Line series paint marker features chemical-resistance. durable metal barrel and clip-cap reduce breakage and store easily in po and more and meets the standards for Prop 65, EPA HAPS, SARA 313.

Technical Specs

  • ItemPaint Marker
  • Pigment ColourGreen
  • SeriesPro-Line
  • Tip Size1/8 in
  • FeaturesChemical-Resistance. Durable Metal Barrel and Clip-Cap Reduce Breakage and Store Easily in Pocket, Dirty Surfaces. Enamel Paint for Extreme Durability and Enhanced Wear, Engineered for Continuous and Highly-Visible Marking on Rough, Rusty, Weather
  • Dry Time 3 min
  • Product Type Paint Marker
  • Tip Material Fibre
  • Tip Style Bullet
  • Standards California Proposition 65, EPA HAPS, SARA 313
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list