!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AIR CARGO CASTER, BROWN, 3 IN DIAMETER/1-5/16 WIDTH, 270 LB CAPACITY

AIR CARGO CASTER, BROWN, 3 IN DIAMETER/1-5/16 WIDTH, 270 LB CAPACITY

FAULTLESS

AIR CARGO CASTER, BROWN, 3 IN DIAMETER/1-5/16 WIDTH, 270 LB CAPACITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIR CARGO CASTER, BROWN, 3 IN DIAMETER/1-5/16 WIDTH, 270 LB CAPACITY

AIR CARGO CASTER, BROWN, 3 IN DIAMETER/1-5/16 WIDTH, 270 LB CAPACITY

FAULTLESS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $17.28 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FLL25675
  • Mfr. Model # 25675
  • UNSPSC # 31162702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Product Details

This brown caster wheel from Faultless is designed for air cargo uses. It has a wheel diameter of 3 inches and a 1-5/16 width, and a load capacity of 270 lbs. It has a fully sealed raceway for low maintenance and protection of the swivel head outdoors, and the top plate is diamond-shaped with a corrosion-resistant zinc dichromate finish.

Technical Specs

  • ItemCaster Wheel
  • Wheel Dia.3 in
  • Wheel/Tread MaterialPolypropylene
  • Wheel/Tread ColourBlack
  • Wheel Bearing MaterialSteel
  • For Axle Size5/16 in
  • Wheel Core TypeSolid
  • For Surface TypeCarpet, Concrete, Tile, Wood
  • ESD ConductiveNo
  • FeaturesDouble Ball Bearing Raceway, Zinc Finish
  • Load Rating 270 lb
  • Wheel Width 1 5/6 in
  • Wheel/Tread Hardness Rating Hard
  • Wheel Bearing Type Ball Bearing
  • Tread Shape Standard
  • Wheel Core Material Polypropylene
  • Core Colour Black
  • Non-Marking Yes
  • Operating Temperature Range 20 Degrees to 180 Degrees F
  • Series FAULTLESS CONVEYOR SERIES
  • Country of Origin Switzerland (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list