!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ROTATING VISE,SWIVEL,5 IN JAW,CI

ROTATING VISE,SWIVEL,5 IN JAW,CI

PALMGREN

ROTATING VISE,SWIVEL,5 IN JAW,CI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROTATING VISE,SWIVEL,5 IN JAW,CI

ROTATING VISE,SWIVEL,5 IN JAW,CI

PALMGREN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $705.80 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG19D159
  • Mfr. Model # 9629503
  • UNSPSC # 27112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 56.2 lbs

Technical Specs

  • ItemMulti-Jaw Rotating Vise
  • Product Grouping - VisesBench Vises
  • Jaw Width - Vises5 in
  • Throat Depth - Vises3 1/2 in
  • Base Type - VisesSwivel
  • Pipe Capacity - Vises1/4 in to 3 1/2 in
  • High-VisibilityNo
  • Jaw Face - VisesSerrated
  • Material -VisesCast Iron
  • Number of Lock Down Bolts2
  • Rotating Angle360 Degrees
  • Mounting Hole Dia.3/8"
  • Overall Height10-5/8"
  • FeaturesHardened Steel Jaw, Rotate Jaw with Manual Locking Pin and Handle - No Wrenches Needed
  • Item - Vises Multi-Jaw Rotating Vise
  • Duty Rating - Vises Standard Duty
  • Max. Opening - Vises 4 in
  • Deep Throat No
  • Pipe Jaw Included Yes
  • Reversible No
  • Swivel Angle - Vises 360 Degrees
  • Quick-Acting No
  • Jaw Type Replaceable
  • Body Casting Tensile Strength 30,000 psi
  • Number of Mounting Points 4
  • Overall Length 18-3/4"
  • Overall Width 10"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list