!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ROTATING VISE, STANDARD-DUTY, ENCLOSED, 5½ IN JAW FACE W, 5½ IN MAX JAW OPENING, SERRATED

ROTATING VISE, STANDARD-DUTY, ENCLOSED, 5½ IN JAW FACE W, 5½ IN MAX JAW OPENING, SERRATED

WESTWARD

ROTATING VISE, STANDARD-DUTY, ENCLOSED, 5½ IN JAW FACE W, 5½ IN MAX JAW OPENING, SERRATED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROTATING VISE, STANDARD-DUTY, ENCLOSED, 5½ IN JAW FACE W, 5½ IN MAX JAW OPENING, SERRATED

ROTATING VISE, STANDARD-DUTY, ENCLOSED, 5½ IN JAW FACE W, 5½ IN MAX JAW OPENING, SERRATED

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $436.85 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WSW10D729
  • Mfr. Model # 10D729
  • UNSPSC # 27112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 68.2 lbs

Product Details

This rotating vise has a width of 9½ inch, a height of 8 13/16 inch, and a length of 18 7/16 inch. It features heavy duty, large anvil surface. This rotating vise is designed for: pipe jaw.

Technical Specs

  • ItemRotating Vise
  • Spindle TypeEnclosed
  • Jaw Opening - Maximum5 1/2 in
  • Jaw Face TypeSerrated
  • Pipe Diameter - Maximum2 in
  • High-VisibilityNot High-Visibility
  • Base Swivel Angle360 Degrees
  • FeaturesHeavy Duty, Large Anvil Surface
  • Jaw MaterialIron
  • Number of Lock Down Bolts2
  • Overall Height8 13/16 in
  • Overall Width9 1/2 in
  • Quick-ActingNot Quick-Acting
  • Vise TypeRotating Vise
  • Body Tensile Strength 30,000 psi
  • Jaw Face Width 5 1/2 in
  • Throat Depth 3 1/4 in
  • Includes Pipe Jaw Pipe Jaw Included
  • Includes Rotating Head Rotating Head Included
  • Base Material Ductile Iron
  • Base Type Swivel
  • Jaw Attachment Type Replaceable
  • Mounting Hole Diameter 19/32 in
  • Number of Mounting Holes 4
  • Overall Length 18 7/16 in
  • Pipe Diameter - Minimum 1/4 in
  • Reversible Not Reversible
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list