!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ROTATING BEACON, AMBER, 5 11/16 IN OVERALL H, HALOGEN, 12V DC

ROTATING BEACON, AMBER, 5 11/16 IN OVERALL H, HALOGEN, 12V DC

ECCO

ROTATING BEACON, AMBER, 5 11/16 IN OVERALL H, HALOGEN, 12V DC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROTATING BEACON, AMBER, 5 11/16 IN OVERALL H, HALOGEN, 12V DC

ROTATING BEACON, AMBER, 5 11/16 IN OVERALL H, HALOGEN, 12V DC

ECCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $116.78 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG49KD39
  • Mfr. Model # 5813A
  • UNSPSC # 39111706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.35 lbs

Product Details

This 5800 Series rotating beacon features belt drive module with stainless steel bearings and it includes mounting hardware. It is made of polycarbonate, is amber and meets the standards for R10, R65, SAE Class 1 and also has a one-year manufacturer's warranty. This rotating beacon has an overall height of 5 11/16 inch, and a diameter of 6 inch, in addition to a round shape plus a surface/bolt mounting style/type. It has universal compatibility.

Technical Specs

  • ItemRotating Beacon
  • Light ColourAmber
  • Lens ColourAmber
  • Light PatternRotating
  • Electrical ConnectionBlunt Cut Wires
  • Installation TypePermanent
  • Overall Diameter6 in
  • IP RatingIP67
  • Number of Heads1
  • Series5800 Series
  • IncludesMounting Hardware
  • Mount StyleSurface
  • Number of Bulbs1
  • Installation LocationRoof
  • FeaturesBelt Drive Module with Stainless Steel Bearings
  • Lens MaterialPolycarbonate
  • Maximum Operating Temperature122 Degrees F
  • Wire ExitBottom
  • Light Type Rotating Beacon
  • Wattage 55 W
  • Shape Round
  • SAE Class Rating SAE J845 Class 1
  • Lighting Technology Halogen
  • Operating Voltage 12V DC
  • Overall Height 5 11/16 in
  • Compatible Vehicle Type Universal
  • Vehicle Class 1, 2, 3, 4, 5, 6, 7, 8, 9, 10, 11, 12, 13
  • Standards R10, R65, SAE Class 1
  • Mount Type Bolt
  • Base Material Rubber
  • Power Source Corded
  • Current 4.9 A
  • Flashes per Minute 195
  • Manufacturer Warranty 1 yr
  • Minimum Operating Temperature -22 Degrees F
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list