!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ROTARY LASER KIT,CORDLESS,CLASS 3R

ROTARY LASER KIT,CORDLESS,CLASS 3R

JOHNSON LEVEL

ROTARY LASER KIT,CORDLESS,CLASS 3R close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
ROTARY LASER KIT,CORDLESS,CLASS 3R

ROTARY LASER KIT,CORDLESS,CLASS 3R

JOHNSON LEVEL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,653.51 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # JHLJRT300RDHVS
  • Mfr. Model # JRT300-RDHV-S
  • UNSPSC # 27111803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.81 lbs

Technical Specs

  • ItemRotary Laser Kit
  • Laser ProjectionHorizontal, Vertical
  • Laser ColourRed
  • Accuracy+1/16 in @ 100 ft
  • Slope+/-5 Degrees
  • Visual/Audible IndicatorsYes
  • Thread Size5/8"-11
  • Features400 ft Remote Range, Detector for One Person Operation, Impact Resistant to 6 ft (2m) Protecting Against Tips, Drops, Electronically-Controlled Dual Slope Operation Allows User to Perform Slope Up to 5 Degrees in Both X, Y Axis
  • Includes(2) Li-Ion Rechargeable Battery Packs, Battery Charger, Detector with (2) AAA Batteries, Clamp, Laser, Remote Control with (2) AAA Batteries, Tripod, 13 ft Grade Rod, Target, Hard-Shell Carrying Case
  • Laser Usage Environment Exterior Use
  • Leveling Type Electronic Self-Leveling
  • Range w/Detector 4,000 ft
  • IP Rating IP67
  • Laser Class Class 3R
  • Rotating Speed 0 RPM, 100 RPM, 300 RPM, 600 RPM, 1,200 RPM
  • Number of Scanning Modes 4
  • Power Source Cordless
  • Country of Origin China (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list