!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ROTARY HAMMER DRILL BIT SET, 7 11/16 IN LENGTH, ¼ IN SHANK DIAMETER, 7 DRILL BITS

ROTARY HAMMER DRILL BIT SET, 7 11/16 IN LENGTH, ¼ IN SHANK DIAMETER, 7 DRILL BITS

MILWAUKEE

ROTARY HAMMER DRILL BIT SET, 7 11/16 IN LENGTH, ¼ IN SHANK DIAMETER, 7 DRILL BITS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROTARY HAMMER DRILL BIT SET, 7 11/16 IN LENGTH, ¼ IN SHANK DIAMETER, 7 DRILL BITS

ROTARY HAMMER DRILL BIT SET, 7 11/16 IN LENGTH, ¼ IN SHANK DIAMETER, 7 DRILL BITS

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $66.95 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL48-20-8899
  • Mfr. Model # 48-20-8899
  • UNSPSC # 20121600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.83 lbs

Product Details

This rotary hammer drill bit set has a hex shank.

Technical Specs

  • ItemRotary Hammer Drill Bit Set
  • Drill Bit Sizes Included1/8 in, 5/32 in, 3/16 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in
  • Number of Drill Bits7
  • Largest Drill Bit Size1/2 in
  • Shank Type - MachiningHex
  • Shank Diameter1/4 in
  • Overall Length7 11/16 in
  • Finish - MachiningBright (Uncoated)
  • For Tool TypeHammer Drill/Drivers and Impact
  • Impact RatedYes
  • Extension CompatibleYes
  • Cutting DirectionRight Hand
  • Flute Length2 in, 4 in
  • Spiral DirectionRight Hand
  • Measurement System Inch
  • Decimal Equivalent 0.125, 0.1562, 0.1875, 0.25, 0.3125, 0.375, 0.5
  • Smallest Drill Bit Size 1/8 in
  • Number of Cutter Heads 2
  • Shank Hex Size 1/4 in
  • Shank Length 2 in
  • Material - Machining Carbide
  • Drill Bit Case Type Plastic
  • Includes (1) 1/2 in SHOCKWAVE Carbide Multi-Material Drill Bit (48-20-8892), (1) 1/4 in SHOCKWAVE Carbide Multi-Material Drill Bit (48-20-8886), (1) 1/8 in SHOCKWAVE Carbide Multi-Material Drill Bit (48-20-8880), (1) 3/16 in Shockwave Carbide Multi-Material Drill Bit (48-20-8884), (1) 3/8 in SHOCKWAVE Carbide Multi-Material Drill Bit (48-20-8890), (1) 5/16 in SHOCKWAVE Carbide Multi-Material Drill Bit (48-20-8888), (1) 5/32 in SHOCKWAVE Carbide Multi-Material Drill Bit (48-20-8882)
  • Primary Material Application Concrete, Masonry
  • Percussion Rated Yes
  • Drill Bit Grouping Set
  • Flute Type Spiral
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list