ROTARY HAMMER DRILL BIT, ¼ IN BIT SIZE, 10 IN MAX DRILLING DEPTH, 12 IN L, CARBIDE
ROTARY HAMMER DRILL BIT, ¼ IN BIT SIZE, 10 IN MAX DRILLING DEPTH, 12 IN L, CARBIDE
BOSCH
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This rotary hammer drill is made of carbide. It is designed for use with rotary hammers. It is designed for use on concrete. This Bulldog series rotary hammer drill features a fractional inch measurement system, has a 12-inch length, and has a bright (uncoated) finish.
Technical Specs
Item Rotary Hammer Drill
Decimal Equivalent 0.25
Maximum Drilling Depth 10 in
Number of Cutter Heads 2
Shank Type - Machining SDS Plus
Material - Machining Carbide
Impact Rated No
Primary Material Application Concrete
Drill Bit Size 1/4 in
Measurement System Fractional Inch
Overall Length 12 in
For Tool Type Rotary Hammer
Shank Diameter 25/64 in
Finish - Machining Bright (Uncoated)
Percussion Rated No
Drill Bit Grouping Set
Country of Origin Germany
(subject to change)