!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ROTARY GEAR PUMP HEAD, 3/8 IN., 3/4

ROTARY GEAR PUMP HEAD, 3/8 IN., 3/4

DAYTON

ROTARY GEAR PUMP HEAD, 3/8 IN., 3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROTARY GEAR PUMP HEAD, 3/8 IN., 3/4

ROTARY GEAR PUMP HEAD, 3/8 IN., 3/4

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $811.09 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM4KHC1
  • Mfr. Model # 4KHC1
  • UNSPSC # 40151551
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.2 lbs

Technical Specs

  • ItemRotary Gear Pump Head
  • DesignClose Coupled
  • Port Size3/8"
  • Motor Frame56C
  • Temp. Range-20 to 210 F
  • Max. Viscosity550 SSU
  • Length10-1/2"
  • Height5-5/8"
  • Relief ValveWith
  • Shaft Dia.0.63"
  • GPM @ Freeflow7
  • GPM @ Freeflow @ 1725 RPM7
  • GPM @ 25 PSI6.9
  • GPM @ 50 PSI6.8
  • GPM @ 75 PSI6.7
  • GPM @ 100 PSI6.5
  • GPM @ 125 PSI6.1
  • GPM @ 125 PSI @ 1725 RPM6.1
  • Suction Lift7.9 ft.
  • Duty Rating Heavy
  • Pump Body Material Bronze
  • Recommended Motor HP 1-1/2
  • Pump RPM 1725
  • Max. Pressure 125 PSI
  • Gear Fortron PPS Spur
  • Width 5-5/8"
  • O-Ring Material Buna N
  • Seal Mechanical With Stainless Steel, Buna N, Carbon/Ceramic
  • Shaft Material 304 Stainless Steel
  • HP @ Free Flow 3/4
  • HP @ Free Flow @ 1725 RPM 3/4
  • HP @ 25 PSI 3/4
  • HP @ 50 PSI 1
  • HP @ 75 PSI 1
  • HP @ 100 PSI 1
  • HP @ 125 PSI 1-1/2
  • HP @ 125 PSI @ 1725 RPM 1-1/2
  • Suction Lift @ 1725 RPM 7 ft.
  • Country of Origin India (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list