!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ROTARY GEAR PUMP HEAD, 3/8 IN., 1/2

ROTARY GEAR PUMP HEAD, 3/8 IN., 1/2

DAYTON

ROTARY GEAR PUMP HEAD, 3/8 IN., 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROTARY GEAR PUMP HEAD, 3/8 IN., 1/2

ROTARY GEAR PUMP HEAD, 3/8 IN., 1/2

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $554.66 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM4KHF3
  • Mfr. Model # 4KHF3
  • UNSPSC # 40151551
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.5 lbs

Technical Specs

  • ItemRotary Gear Pump Head
  • DesignPedestal
  • Port Size3/8"
  • Pump RPM1725
  • Max. Pressure125 PSI
  • GearFortron PPS Spur
  • Width9-3/8"
  • O-Ring MaterialBuna N
  • SealMechanical With Stainless Steel, Buna N, Carbon/Ceramic
  • Shaft Height2-3/8"
  • GPM @ Freeflow4.8
  • GPM @ Freeflow @ 1725 RPM4.8
  • GPM @ 25 PSI4.8
  • GPM @ 50 PSI4.7
  • GPM @ 75 PSI4.6
  • GPM @ 100 PSI4.4
  • GPM @ 125 PSI4.1
  • GPM @ 125 PSI @ 1725 RPM4.1
  • Suction Lift3.5 ft.
  • Duty Rating Heavy
  • Pump Body Material Bronze
  • Recommended Motor HP 1
  • Temp. Range -20 to 210 F
  • Max. Viscosity 550 SSU
  • Length 3-1/2"
  • Height 2-3/4"
  • Relief Valve With
  • Shaft Dia. 0.5"
  • Shaft Material 304 Stainless Steel
  • HP @ Free Flow 1/2
  • HP @ Free Flow @ 1725 RPM 1/2
  • HP @ 25 PSI 1/2
  • HP @ 50 PSI 3/4
  • HP @ 75 PSI 3/4
  • HP @ 100 PSI 1
  • HP @ 125 PSI 1
  • HP @ 125 PSI @ 1725 RPM 1
  • Suction Lift @ 1725 RPM 3.5 ft.
  • Country of Origin India (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories