!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ROTARY GEAR PUMP HEAD, 316 STAINLESS STEEL, 1 IN NPT, 182TC/184TC, 125 PSI MAXIMUM OPERATING PRESSURE

ROTARY GEAR PUMP HEAD, 316 STAINLESS STEEL, 1 IN NPT, 182TC/184TC, 125 PSI MAXIMUM OPERATING PRESSURE

DAYTON

ROTARY GEAR PUMP HEAD, 316 STAINLESS STEEL, 1 IN NPT, 182TC/184TC, 125 PSI MAXIMUM OPERATING PRESSURE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROTARY GEAR PUMP HEAD, 316 STAINLESS STEEL, 1 IN NPT, 182TC/184TC, 125 PSI MAXIMUM OPERATING PRESSURE

ROTARY GEAR PUMP HEAD, 316 STAINLESS STEEL, 1 IN NPT, 182TC/184TC, 125 PSI MAXIMUM OPERATING PRESSURE

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,436.90 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM4KHN9
  • Mfr. Model # 4KHN9
  • UNSPSC # 40151551
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.1 lbs

Technical Specs

  • ItemRotary Gear Pump Head
  • Compatible Motor Frame182TC/184TC
  • Suction Lift - Maximum19.5 ft
  • Operating Temperature - Maximum280 Degrees F
  • Required Horsepower3 hp
  • Connection TypeNPT
  • Flow Rate @ 100 psi23.9 gpm
  • Seal MaterialCarbon, Ceramic, Stainless Steel, Viton
  • Shaft Material316 Stainless Steel
  • Motor Mounting TypeClose Coupled
  • Flow Rate @ 75 psi24.3 gpm
  • Flow Rate @ 125 psi23.3 gpm
  • Overall Height8.8 in
  • Overall Width8.8 in
  • Body Material 316 Stainless Steel
  • Viscosity - Maximum 550 SUS
  • Operating Pressure - Maximum 125 psi
  • Operating Temperature - Minimum 32 Degrees F
  • Connection Size 1 in
  • Shaft Outer Diameter 3/4 in
  • Seal Type Mechanical
  • Gear Design Spur
  • Gear Material Fortron PPS
  • Flow Rate @ 50 psi 24.5 gpm
  • O-Ring Material Viton
  • Flow Rate @ 25 psi 24.7 gpm
  • Overall Length 14.5 in
  • Country of Origin India (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list