!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ROPE, TWISTED, 3-STRAND, 3024 LB TENSILE STRENGTH, YELLOW, 50 FT X 1/2 IN DIA, PP, MINI COIL

ROPE, TWISTED, 3-STRAND, 3024 LB TENSILE STRENGTH, YELLOW, 50 FT X 1/2 IN DIA, PP, MINI COIL

CANADA CORDAGE

ROPE, TWISTED, 3-STRAND, 3024 LB TENSILE STRENGTH, YELLOW, 50 FT X 1/2 IN DIA, PP, MINI COIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROPE, TWISTED, 3-STRAND, 3024 LB TENSILE STRENGTH, YELLOW, 50 FT X 1/2 IN DIA, PP, MINI COIL

ROPE, TWISTED, 3-STRAND, 3024 LB TENSILE STRENGTH, YELLOW, 50 FT X 1/2 IN DIA, PP, MINI COIL

CANADA CORDAGE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $17.86 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CWS120364
  • Mfr. Model # 120364
  • UNSPSC # 31151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.37 lbs

Product Details

Designed for use in a variety of applications, this twisted polypropylene rope is easy to handle and flexible in cold temperatures. The 50-foot rope has a diameter of 1/2-inch and is yellow in colour, ensuring maximum visibility during water sports and outdoor projects. This utility-grade, three-strand rope has a tensile strength of 3,024 pounds. Its polypropylene material resists most acids and alkalis and floats in water. The rope comes packaged in a mini coil for easy storage and transport.

Technical Specs

  • ItemRope
  • Diameter4,170 lbf
  • Product TypeRope
  • Core Type1/2 in
  • SpliceabilityYes - Reduces Break Strength
  • ColourYellow
  • Working Load Limit 3-Strand
  • Overall Length 50 ft
  • Rope Strand Count 3
  • End Type Spliced
  • Weight 1.57 lb
  • Standards Polypropylene
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list