!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ROPE, TWISTED, 3-STRAND, 2147 LB TENSILE STRENGTH, NATURAL, 600 FT X 1/2 IN DIA, MANILA

ROPE, TWISTED, 3-STRAND, 2147 LB TENSILE STRENGTH, NATURAL, 600 FT X 1/2 IN DIA, MANILA

CANADA CORDAGE

ROPE, TWISTED, 3-STRAND, 2147 LB TENSILE STRENGTH, NATURAL, 600 FT X 1/2 IN DIA, MANILA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROPE, TWISTED, 3-STRAND, 2147 LB TENSILE STRENGTH, NATURAL, 600 FT X 1/2 IN DIA, MANILA

ROPE, TWISTED, 3-STRAND, 2147 LB TENSILE STRENGTH, NATURAL, 600 FT X 1/2 IN DIA, MANILA

CANADA CORDAGE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $274.50 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CWS331100600
  • Mfr. Model # 331100600
  • UNSPSC # 31151500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 38.13 lbs

Product Details

This three-strand twisted rope is well-suited for applications including oilfield spinning lines, transmission rope, and car puller rope. The twisted rope provides a tensile strength of 2,147 pounds. Its 1/2-inch diameter has a twisted construction, featuring a manila material. This rope is 600 feet long and packaged in a bulk coil for easy use during projects.

Technical Specs

  • ItemUtility Rope
  • Working Load Limit475 lb
  • Diameter1/2 in
  • Core MaterialManila
  • Lifting CapabilityNot for Lifting
  • Rope Strand Count3
  • Core Strand Count0
  • SpliceabilitySpliceable
  • Coating TypeUncoated
  • Breaking Strength 2,142 lbf
  • Rope Construction Twisted
  • Overall Length 600 ft
  • Product Type Utility Rope
  • Rope Format Box
  • Core Type Hollow Core
  • End Type Plain
  • Weight 45 lb
  • Colour Tan
  • Country of Origin Philippines (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories