!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ALUMINUM BACKDRAFT DAMPER, FOR 12 IN FAN, SINGLE PANEL, 14 X 14 X 2 IN, FELT

ALUMINUM BACKDRAFT DAMPER, FOR 12 IN FAN, SINGLE PANEL, 14 X 14 X 2 IN, FELT

DAYTON

ALUMINUM BACKDRAFT DAMPER, FOR 12 IN FAN, SINGLE PANEL, 14 X 14 X 2 IN, FELT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ALUMINUM BACKDRAFT DAMPER, FOR 12 IN FAN, SINGLE PANEL, 14 X 14 X 2 IN, FELT

ALUMINUM BACKDRAFT DAMPER, FOR 12 IN FAN, SINGLE PANEL, 14 X 14 X 2 IN, FELT

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $44.37 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4HX64
  • Mfr. Model # 4HX64
  • UNSPSC # 40101504
  • CATALOGUE PAGE # 1859
  • Shipping Weight 3.0 lbs

Product Details

This manual damper includes pre-punched conduit hole knock-out, felted edges for quiet operation, is made of galvanized steel, and it measures 14 inch width, 14 inch height, 4½ inch length. This manual damper is ceiling mountable.

Technical Specs

  • ItemManual Damper
  • Frame MaterialGalvanized Steel
  • Maximum Air Velocity2,000 fpm
  • Rough Opening Diameter12 1/2 in
  • Fits Fan Diameter12 in
  • Free Area0.7 sq ft
  • Frame Material Thickness20 ga
  • Frame Depth2 in
  • Maximum Pressure1 in wc
  • Blade MaterialAluminum
  • Single Acting/Double ActingSingle Acting
  • Maximum Ambient Temperature180 Degrees F
  • Flange Width1 in
  • Closure Velocity Rating2,000 fpm
  • Switch ActionNormally Closed
  • IncludesPre-Punched Conduit Hole Knock-Out, Felted Edges for Quiet Operation
  • Flange TypeRear Flange
  • Airflow DirectionVertical
  • Bushing MaterialNylon
  • Damper Application Backdraft
  • Number of Panels 1
  • Overall Height 14 in
  • Rough Opening Shape Square
  • For Duct Shape Square
  • Overall Width 14 in
  • Overall Length 4 1/2 in
  • Rough Opening Length 11 1/2 in
  • Rough Opening Width 12.5 in
  • Damper Type Static
  • Blade Type Flat Blade
  • Closure Type Gravity
  • Blade Orientation Parallel Blades
  • Frame Less Flange 12 sq in
  • Counterbalanced Not Counterbalanced
  • Mounting Location Ceiling
  • Blade Seal Material Felt
  • Mounting Position Horizontal
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list