This roof leak diverter is yellow. It has a one-year manufacturer's warranty. It includes standard ¾ inch garden hose connection and steel rings in each corner. It is designed for use in the following applications: ceiling and pipe.
Technical Specs
ItemRoof Leak Diverter
Diverter MaterialPVC
D-Ring Height1 in
D-Ring Width1 3/8 in
GenderMen's
Leak Diverter ApplicationCeiling, Pipe
Leak Diverter Length7 ft
Leak Diverter Width7 ft
Material Thickness0.32 mm
Net Weight5.09 lb
ShapeSquare
Thread Size3/4 in
Diverter ColourYellow
Diverter TypeCeiling Leak Diverter
D-Ring MaterialSteel
Fabric Weight12.8 oz/sq yd
IncludesStandard 3/4 in Garden Hose Connection, Steel Rings in Each Corner
Leak Diverter Hose IncludedNo
Leak Diverter Mounting StyleBungee Cords with Hooks, Drawstrings, Hooks, Straps