!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ROOF LEAK DIVERTER, 10 X 10 FT, POLYETHYLENE, BLACK/SILVER, 1 LEAK DIVERTER

ROOF LEAK DIVERTER, 10 X 10 FT, POLYETHYLENE, BLACK/SILVER, 1 LEAK DIVERTER

APPROVED VENDOR

ROOF LEAK DIVERTER, 10 X 10 FT, POLYETHYLENE, BLACK/SILVER, 1 LEAK DIVERTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROOF LEAK DIVERTER, 10 X 10 FT, POLYETHYLENE, BLACK/SILVER, 1 LEAK DIVERTER

ROOF LEAK DIVERTER, 10 X 10 FT, POLYETHYLENE, BLACK/SILVER, 1 LEAK DIVERTER

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $91.34 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGS10C884
  • Mfr. Model # 10C884
  • UNSPSC # 24101907
  • CATALOGUE PAGE # 1002
  • Shipping Weight 4.05 lbs

Product Details

This roof leak diverter is black/silver. It has a one-year manufacturer's warranty. It includes standard ¾ inch garden hose connection and steel rings in each corner. It is designed for use in the following applications: ceiling and pipe.

Technical Specs

  • ItemRoof Leak Diverter
  • Diverter MaterialPolyethylene
  • D-Ring Height1 in
  • D-Ring Width1 3/8 in
  • GenderMen's
  • Leak Diverter ApplicationCeiling, Pipe
  • Leak Diverter Length10 ft
  • Leak Diverter Width10 ft
  • Material Thickness0.25 mm
  • Net Weight4.25 lb
  • ShapeSquare
  • Thread Size3/4 in
  • Diverter Colour Black, Silver
  • Diverter Type Ceiling Leak Diverter
  • D-Ring Material Steel
  • Fabric Weight 5.4 oz/sq yd
  • Includes Standard 3/4 in Garden Hose Connection, Steel Rings in Each Corner
  • Leak Diverter Hose Included No
  • Leak Diverter Mounting Style Bungee Cords with Hooks, Drawstrings, Hooks, Straps
  • Manufacturer Warranty 1 yr
  • Minimum Temperature for Flexibility 23 Degrees F
  • Number of Leak Diverters Included 1
  • Telescoping Pole Included No
  • Thread Type GHT
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list