!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AXIAL DOWNBLAST ROOF EXHAUST FAN, DIRECT DRIVE, DRIVE PACK, 10 IN BLADE, 542 CFM, ODP, 1

AXIAL DOWNBLAST ROOF EXHAUST FAN, DIRECT DRIVE, DRIVE PACK, 10 IN BLADE, 542 CFM, ODP, 1

DAYTON

AXIAL DOWNBLAST ROOF EXHAUST FAN, DIRECT DRIVE, DRIVE PACK, 10 IN BLADE, 542 CFM, ODP, 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AXIAL DOWNBLAST ROOF EXHAUST FAN, DIRECT DRIVE, DRIVE PACK, 10 IN BLADE, 542 CFM, ODP, 1

AXIAL DOWNBLAST ROOF EXHAUST FAN, DIRECT DRIVE, DRIVE PACK, 10 IN BLADE, 542 CFM, ODP, 1

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,449.86 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GFN39FV53
  • Mfr. Model # 39FV53
  • UNSPSC # 40101502
  • CATALOGUE PAGE # 1876
  • Shipping Weight 35.0 lbs

Product Details

This axial downblast roof exhaust fan includes NEMA 1 junction box, and is made of aluminum. It features fully rolled baffle bead for stability and ease of transport with spun aluminum hood, and more and measures 24⅝ inch width, 17 inch height, 24⅝ inch length, and it is not speed controllable. This axial downblast roof exhaust fan has one phase, 60 Hz, is roof and wall mountable, has one speed, is direct drive, 457 cfm @ 0.125 in SP air flow, and 24.6 inch diameter, and ¼ horsepower.

Technical Specs

  • ItemRoof Exhaust Fan
  • AssemblyAssembled
  • Housing MaterialAluminum
  • For High-Static Pressure ApplicationsNot For High-Static Pressure Applications
  • Maximum Static Pressure3/8 in wc
  • Motor Horsepower1/4 hp
  • Number of Speeds1
  • Maximum Inlet Air Temperature120 Degrees F
  • Supply Airflow @ 0.000 in SP542 cfm
  • Base ShapeSquare
  • Blade MaterialAluminum
  • Includes Drive PackageDrive Package Included
  • Overall Length24 5/8 in
  • Speed ControllableSpeed Controllable
  • Airflow @ 0.000 in SP542 cfm
  • Base Length19 in
  • Compatible Curb Manufacturer Part Number2RB75, 2ZV82, 4C453, 4C670, 4HX38, 4HX46
  • Current3.9 A
  • Cutout Size14.5 in L x 14.5 in W
  • Electrical ConnectionPower Cord
  • Exhaust Airflow @ 0.250 in SP333 cfm
  • FeaturesFully Rolled Baffle Bead for Stability and Ease of Transport with Spun Aluminum Hood Construction, Galvanized Steel Venturi, Inlet and Supports, Motor Accepts An External 0-10V DC Control Signal, NEMA 1 Junction Box Located in Motor Enclosure
  • Housing Length24.6 in
  • Housing Width24.6 in
  • Includes MotorMotor Included
  • Maximum Fan Speed1,725 RPM
  • Mount TypeRoof Curb
  • Propeller Shaft Diameter1/2 in
  • Sound LevelFan RPM 1,140: 3.7 sones @ 0.125 in SP and 5 ft, Fan RPM 1,725: 10.0 sones @ 0.125 in SP and 5 ft, 12.5 sones @ 0.250 in SP and 5 ft
  • Mounting Location Roof and Wall
  • Blade Diameter 10 in
  • Exhaust Airflow @ 0.000 in SP 542 cfm
  • High-Efficiency Motor High-Efficiency Motor
  • Motor Enclosure Open Dripproof
  • Nameplate Voltage 115V AC
  • Phase 1
  • Number of Blades 4
  • Base Width 19 in
  • For Air Type Clean Air
  • Drive Type Direct Drive
  • Overall Height 17 in
  • Overall Width 24 5/8 in
  • Standards AMCA Sound and Air, UL/cUL 705
  • Base Height 1 3/4 in
  • Brake Horsepower 1/100 hp, 1/25 hp
  • Compatible Speed Control 35YV92, 35YV93, 35YV94, 43Y140
  • Cutout Length 14.5 in
  • Damper Size 12 in x 12 in
  • Exhaust Airflow @ 0.125 in SP 457 cfm
  • Exhaust Airflow @ 0.375 in SP 246 cfm
  • Frequency 60 Hz
  • Housing Material Fabrication Spun
  • Includes NEMA 1 Junction Box
  • Maximum Ambient Temperature 120 Degrees F
  • Motor Type Electronically Commutated
  • Overall Diameter 24.6 in
  • Safety Features Bird Screen
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list