ROOF LEAK DIVERTER, 10 X 10 FT, BUNGEE CORDS WITH HOOKS MOUNTED, VINYL
ROOF LEAK DIVERTER, 10 X 10 FT, BUNGEE CORDS WITH HOOKS MOUNTED, VINYL
ULTRATECH
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This Ultra- Roof Drip Diverter series roof leak diverter is yellow. It is designed for use in the following applications: ceiling.
Technical Specs
- ItemRoof Leak Diverter
- Diverter MaterialVinyl
- Fabric Weight10 oz/sq ft
- Leak Diverter ApplicationCeiling
- Leak Diverter Length10 ft
- Leak Diverter Width10 ft
- Number of Hooks Included4
- Printed MessageNo Message
- ShapeSquare
- Thread TypeGHT
- Diverter Colour Yellow
- Diverter Type Ceiling Leak Diverter
- Gender Women's
- Leak Diverter Hose Included No
- Leak Diverter Mounting Style Bungee Cords with Hooks
- Net Weight 1 lb
- Number of Leak Diverters Included 1
- Series Ultra- Roof Drip Diverter
- Telescoping Pole Included No
- UV Resistant No
- Country of Origin China
(subject to change)
Alternate Products
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$264.31
/ each
-
ULTRATECH
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$396.55
/ each
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$119.17
/ each
Related Products
-
ULTRATECH
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$104.25
/ each