!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ROOF CURB ADAPTER, 18½ IN FAN BASE, 21 IN CURB, ADAPTS 19 IN FAN BASE TO FIT 21 IN CURB

ROOF CURB ADAPTER, 18½ IN FAN BASE, 21 IN CURB, ADAPTS 19 IN FAN BASE TO FIT 21 IN CURB

DAYTON

ROOF CURB ADAPTER, 18½ IN FAN BASE, 21 IN CURB, ADAPTS 19 IN FAN BASE TO FIT 21 IN CURB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROOF CURB ADAPTER, 18½ IN FAN BASE, 21 IN CURB, ADAPTS 19 IN FAN BASE TO FIT 21 IN CURB

ROOF CURB ADAPTER, 18½ IN FAN BASE, 21 IN CURB, ADAPTS 19 IN FAN BASE TO FIT 21 IN CURB

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $321.35 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GFN3AZK8
  • Mfr. Model # 3AZK8
  • UNSPSC # 30151609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.99 lbs

Product Details

This roof curb adapter includes eight ¼"-20 tinnerman speed nut, eight ¼"-20 x ¾ bolts, and is made of steel. It measures 5 inch height. This roof curb adapter also has a galvanized finish.

Technical Specs

  • ItemRoof Curb Adapter
  • For Fan Base Size18 1/2 in
  • MaterialSteel
  • Curb Side Width21 in
  • FinishGalvanized
  • Includes(8) 1/4"-20 Tinnerman Speed Nut, (8) 1/4"-20 x 3/4 Bolts
  • Number of Fasteners per side2
  • Top Flange Height2 1/2 in
  • Adapter Type Increaser
  • For Curb Size 21 in
  • For Fan Type Downblast Fans, Filtered Supply Fans, Upblast Fans
  • Fan Side Width 18 1/2 in
  • Function Adapts 19 in Fan Base to Fit 21 in Roof Curb
  • Metal Material Thickness 18 ga
  • Overall Height 5 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list