!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ROOF CURB, FIXED VENTILATED CURBS, SQUARE CURB, 21 X 21 IN ID, 24 IN HIGH

ROOF CURB, FIXED VENTILATED CURBS, SQUARE CURB, 21 X 21 IN ID, 24 IN HIGH

DAYTON

ROOF CURB, FIXED VENTILATED CURBS, SQUARE CURB, 21 X 21 IN ID, 24 IN HIGH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROOF CURB, FIXED VENTILATED CURBS, SQUARE CURB, 21 X 21 IN ID, 24 IN HIGH

ROOF CURB, FIXED VENTILATED CURBS, SQUARE CURB, 21 X 21 IN ID, 24 IN HIGH

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $663.40 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GFN4HX56
  • Mfr. Model # 4HX56
  • UNSPSC # 30151609
  • CATALOGUE PAGE # 1877
  • Shipping Weight 63.0 lbs

Product Details

This roof curb is made of steel. It features flashing flange and measures 24½ inch width. This roof curb is designed for use with the following applications: NFPA 96, UL 705, UL 762. In addition, it has a galvanized finish.

Technical Specs

  • ItemRoof Curb
  • Curb Height24 in
  • Curb Outside Width24 1/2 in
  • StandardsNFPA 96, UL 705, UL 762
  • AdjustabilityFixed
  • ApplicationCommercial Kitchen
  • Curb Outside Length24 1/2 in
  • FeaturesFlashing Flange
  • Flashing Flange Width4 in
  • Metal Material Thickness18 ga
  • For Fan Base Size 26 in
  • Curb Inside Width 21 in
  • Material Steel
  • For Use With NFPA 96, UL 705, UL 762
  • Ventilation Type Ventilated
  • Curb Inside Length 21 in
  • Curb Shape Square
  • Finish Galvanized
  • For Fan Type Downblast Fans, Filtered Supply Fans, Upblast Fans
  • Overall Width 24 1/2 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list