!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ROOF CURB, ADJUSTABLE VENTILATED CURBS, SQUARE CURB, 28 IN TO 43 IN X 28 IN TO 43 IN ID

ROOF CURB, ADJUSTABLE VENTILATED CURBS, SQUARE CURB, 28 IN TO 43 IN X 28 IN TO 43 IN ID

DAYTON

ROOF CURB, ADJUSTABLE VENTILATED CURBS, SQUARE CURB, 28 IN TO 43 IN X 28 IN TO 43 IN ID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROOF CURB, ADJUSTABLE VENTILATED CURBS, SQUARE CURB, 28 IN TO 43 IN X 28 IN TO 43 IN ID

ROOF CURB, ADJUSTABLE VENTILATED CURBS, SQUARE CURB, 28 IN TO 43 IN X 28 IN TO 43 IN ID

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,761.90 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GFN4HX63
  • Mfr. Model # 4HX63
  • UNSPSC # 30151609
  • CATALOGUE PAGE # 1877
  • Shipping Weight 93.0 lbs

Product Details

This roof curb is made of steel. It features flashing flange and measures 46 inch width. This roof curb is designed for use with the following applications: NFPA 96, UL 705, UL 762. In addition, it has a galvanized finish.

Technical Specs

  • ItemRoof Curb
  • Curb Height18 in
  • Curb Outside Width31 in to 46 in
  • StandardsNFPA 96, UL 705, UL 762
  • AdjustabilityAdjustable
  • ApplicationCommercial Kitchen
  • Curb ShapeSquare
  • FinishGalvanized
  • For Fan TypeDownblast Fans, Filtered Supply Fans, Upblast Fans
  • Overall Width46 in
  • For Fan Base Size 32 1/2 in to 44 1/2 in
  • Curb Inside Width 28 in to 43 in
  • Material Steel
  • For Use With NFPA 96, UL 705, UL 762
  • Ventilation Type Ventilated
  • Curb Inside Length 28 in to 43 in
  • Features Flashing Flange
  • Flashing Flange Width 5 in
  • Metal Material Thickness 16 ga
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list