!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
NITECH EXAM GLOVES, 9 1/2 IN L/5 MIL THICK, SIZE 7/S, BLUE, SYNTHETIC, BX 100

NITECH EXAM GLOVES, 9 1/2 IN L/5 MIL THICK, SIZE 7/S, BLUE, SYNTHETIC, BX 100

NITECH

NITECH EXAM GLOVES, 9 1/2 IN L/5 MIL THICK, SIZE 7/S, BLUE, SYNTHETIC, BX 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
NITECH EXAM GLOVES, 9 1/2 IN L/5 MIL THICK, SIZE 7/S, BLUE, SYNTHETIC, BX 100

NITECH EXAM GLOVES, 9 1/2 IN L/5 MIL THICK, SIZE 7/S, BLUE, SYNTHETIC, BX 100

NITECH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $14.33 / BOX of 100

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RON365
  • Mfr. Model # 365
  • UNSPSC # 42132205
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.35 lbs

Product Details

These Nitech(R) examination gloves are manufactured from a unique blend of premium quality synthetic materials. These gloves are completely latex and powder-free. The glove is hypo-allergenic and reduces risks of allergic reactions in a clinic or workplace. These gloves are small-sized, blue in colour, and come in a quantity of 100 gloves per box. They are 9 1/2 inches long and 5 mils thick.

Technical Specs

  • ItemExamination Glove
  • ColourBlue
  • Cuff Thickness5.00 mil
  • FeaturesMade from a premium blend of synthetic materials unique to RONCO, Moderately-Resistant to chemicals - hydrocarbon oils, fats, detergents and solvents, etc, Soft and very comfortable to wear, Excellent dexterity and tactile sensitivity
  • Latex-FreeYes
  • MaterialNitech
  • Palm Thickness5.00 mil
  • StandardsCFIA, Medical Device License
  • TextureSmooth
  • SeriesNitech Edt
  • Size - Numeric7
  • Acceptable Quality Level (AQL) 1.5
  • Cuff Style Beaded
  • Disposable Glove Type Food Contact, General Purpose
  • Finger Thickness 5.00 mil
  • Length 9 1/2 in
  • Medical Glove Type Surgical
  • Powdered/Powder-Free Powder-Free
  • Sterile/Non-Sterile Non-Sterile
  • Accelerator-Free Yes
  • Size- Alpha S
  • Latex Content Latex Free
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list