!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MOBILE WORK PLATFORM, 1.7 FT PLATFORM H, MAX, 24 IN X 35 IN, STEEL

MOBILE WORK PLATFORM, 1.7 FT PLATFORM H, MAX, 24 IN X 35 IN, STEEL

TRI-ARC

MOBILE WORK PLATFORM, 1.7 FT PLATFORM H, MAX, 24 IN X 35 IN, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MOBILE WORK PLATFORM, 1.7 FT PLATFORM H, MAX, 24 IN X 35 IN, STEEL

MOBILE WORK PLATFORM, 1.7 FT PLATFORM H, MAX, 24 IN X 35 IN, STEEL

TRI-ARC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,700.09 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG29RJ64
  • Mfr. Model # WLWP122436SL
  • UNSPSC # 30191502
  • CATALOGUE PAGE # 582
  • Shipping Weight 92.0 lbs

Product Details

This work platform is grey with a powder-coated finish/coating. It is made out of steel. In addition, it has a 800-pound load capacity and weighs 80 pounds. This work platform meets the standards for ANSI and CCOHS.

Technical Specs

  • ItemWork Platform
  • Load Capacity - Maximum800 lb
  • Platform Depth35 in
  • Platform Width24 in
  • MaterialSteel
  • Base Length46 in
  • ColourGrey
  • Number of Access Sides1
  • Step Depth10 in
  • Climbing Angle50 Degrees
  • Number of Legs4
  • Includes HandrailsHandrails Included
  • Number of Handrails3
  • StandardsANSI, CCOHS Compliant
  • Height Adjustability Fixed Height
  • Overall Height - Maximum 5 ft
  • Platform Height - Maximum 2 ft
  • Tread Type Serrated
  • Locking Mechanism Foot-Activated Step Lock
  • Base Width 35 in
  • Handrail Height 3 ft
  • Number of Steps 2
  • Step Width 24 in
  • Mobility Rolling
  • Assembly Unassembled
  • Weight 80 lb
  • Finish Powder Coated
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list