!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ROLLING TOOL CABINET, GREY,LIGHT DUTY

ROLLING TOOL CABINET, GREY,LIGHT DUTY

WESTWARD

ROLLING TOOL CABINET, GREY,LIGHT DUTY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROLLING TOOL CABINET, GREY,LIGHT DUTY

ROLLING TOOL CABINET, GREY,LIGHT DUTY

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,065.68 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG48ZF02
  • Mfr. Model # 48ZF02
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 287.5 lbs

Technical Specs

  • ItemRolling Tool Cabinet
  • Body FinishMatte
  • Body MaterialSteel
  • Caster Brake TypeSwivel Lock with Side Pedal Brake
  • Caster MaterialMetal, TPR
  • Caster TypeSolid
  • Drawer ColourRed
  • Drawer Gauge22 ga
  • Drawer Range6 to 10
  • Drawer Slide FunctionAuto-Return
  • Duty RatingLight Duty
  • Body Finish/ColourMatte Gray
  • Includes(3) Locks and Keys
  • Largest Maximum Drawer Load Capacity100 lb
  • Number of Drawers10
  • Number of Keys Included6
  • Overall Height40 1/8 in
  • Total Load Capacity1,500 lb
  • Width Range50 in to 59 in Wide
  • Dimensions50 7/8 in W x 28 7/10 in D x 40 1/8 in H
  • Body Colour Gray
  • Body Gauge 18 ga
  • Cabinet Top Liner Material Rubber
  • Caster Diameter 5 in
  • Caster Tread Material TPR
  • Caster Width 2 in
  • Drawer Finish Powder Coated
  • Drawer Liner Material EVA
  • Drawer Slide Features Fully Extending
  • Drawer Slide Type Ball Bearing
  • Features Aluminum Drawer Pulls, Drawer Liners
  • Height Style Workstation Height Cabinet
  • Includes Drawer Liners Yes
  • Locking System Keyed
  • Number of Handles 2
  • Overall Depth 28 3/4 in
  • Overall Width 50 7/8 in
  • Total Storage Capacity 28,789 cu in
  • Work Surface Material Rubber
  • Overall Dimensions 50 7/8 in W x 28 7/10 in D x 40 1/8 in H
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list