!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ROLLING AND CANTILEVER LADDER, BLUE, 28 IN H, STEEL, ENAMEL FINISH, ASSEMBLED

ROLLING AND CANTILEVER LADDER, BLUE, 28 IN H, STEEL, ENAMEL FINISH, ASSEMBLED

KLETON

ROLLING AND CANTILEVER LADDER, BLUE, 28 IN H, STEEL, ENAMEL FINISH, ASSEMBLED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROLLING AND CANTILEVER LADDER, BLUE, 28 IN H, STEEL, ENAMEL FINISH, ASSEMBLED

ROLLING AND CANTILEVER LADDER, BLUE, 28 IN H, STEEL, ENAMEL FINISH, ASSEMBLED

KLETON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $405.60 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SCNVC132
  • Mfr. Model # VC132
  • UNSPSC # 30191501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 46.0 lbs

Product Details

This rolling and cantilever ladder measures 28 inch height and is blue with an enamel finish/coating. Plus, it is made out of steel. This rolling and cantilever ladder meets the standards for ANSI A14.7.

Technical Specs

  • ItemRolling Step Ladder
  • Base Length30"
  • ColourBlue
  • Ladder TypeRolling Step
  • MaterialSteel
  • Overall Height28 in
  • Platform Height28"
  • Weight38 lbs.
  • FoldingNo
  • Casters IncludedYes
  • StandardsMeets ANSI Standard A14.7
  • Assembly Assembled
  • Base Width 20"
  • Includes Handrails No
  • Load Capacity - Maximum 300lbs.
  • Number of Steps 3
  • Platform Depth 16"
  • Platform Width 18 in
  • Step Width 18"
  • Locking Mechanism Locking Step
  • Handrail Type Tubular
  • Finish Polyurethane
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list