!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STEP STOOL, 1.6 FT OVERALL H, 450 LB LOAD CAPACITY, 2 STEPS, STEEL, 2.4 FT STANDING H

STEP STOOL, 1.6 FT OVERALL H, 450 LB LOAD CAPACITY, 2 STEPS, STEEL, 2.4 FT STANDING H

BALLYMORE

STEP STOOL, 1.6 FT OVERALL H, 450 LB LOAD CAPACITY, 2 STEPS, STEEL, 2.4 FT STANDING H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STEP STOOL, 1.6 FT OVERALL H, 450 LB LOAD CAPACITY, 2 STEPS, STEEL, 2.4 FT STANDING H

STEP STOOL, 1.6 FT OVERALL H, 450 LB LOAD CAPACITY, 2 STEPS, STEEL, 2.4 FT STANDING H

BALLYMORE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $244.41 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG9MC43
  • Mfr. Model # 218P
  • UNSPSC # 30191501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.4 lbs

Product Details

This step stool measures 2 feet height x 19 inch depth and is grey with a powder-coated finish/coating. It is made out of steel. In addition, it has a 450-pound load capacity and weighs 22 pounds. This step stool meets the standards for ANSI and CCOHS.

Technical Specs

  • ItemStep Stool
  • Load Capacity - Maximum450 lb
  • Overall Height2 ft
  • Locking MechanismSpring-Loaded Casters
  • Tread TypePerforated
  • AssemblyUnassembled
  • Reach Height - Maximum9 ft
  • Step Width16 in
  • Product TypeRolling Step Stool
  • Overall Depth19 in
  • Base Spread20 in
  • Caster Diameter2 in
  • StandardsANSI, CCOHS Compliant
  • Colour Grey
  • Number of Steps 2
  • Weight 22 lb
  • Material Steel
  • Standing Height - Maximum 2 ft
  • Shape Rectangle
  • Base Width 20 in
  • Includes Handrails Handrails Not Included
  • Top Step Depth 10 in
  • Step Depth 7 in
  • Casters Included (4) Swivel
  • Finish Powder Coated
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list