!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ROLLING LADDER, SGH SERIES, STEEL, BLUE, 192 IN H

ROLLING LADDER, SGH SERIES, STEEL, BLUE, 192 IN H

CANWAY

ROLLING LADDER, SGH SERIES, STEEL, BLUE, 192 IN H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROLLING LADDER, SGH SERIES, STEEL, BLUE, 192 IN H

ROLLING LADDER, SGH SERIES, STEEL, BLUE, 192 IN H

CANWAY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,115.03 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FTL15SGH
  • Mfr. Model # 15SGH
  • UNSPSC # 30191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 405.0 lbs

Technical Specs

  • ItemRolling Ladder
  • ColourBlue
  • Includes HandrailsHandrails Included
  • Load Capacity - Maximum400 lb
  • Number of Steps15
  • Overall Height192 in
  • Platform Height150 in
  • Tread TypeDimpled
  • Caster Diameter5 in
  • Locking MechanismPositive Floor Locking Trip Step
  • StandardsANSI 14.7, OSHA 1910.29
  • SeriesSGH
  • Climbing Angle 50 Degrees
  • Handrail Height 42 in
  • Ladder Type Rolling Ladder
  • Material Steel
  • Overall Depth 157 in
  • Platform Depth 28 1/2 in
  • Platform Width 28 in
  • Weight 405 lb
  • Step Width 28 in
  • Casters Included Casters Included
  • Step Depth 9 1/2 in
  • Finish Powder Coat
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list