!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ROLLING CABINETS

ROLLING CABINETS

CRAFTSMAN

ROLLING CABINETS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROLLING CABINETS

ROLLING CABINETS

CRAFTSMAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,403.11 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG797FK2
  • Mfr. Model # CMST98271RB
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 184.0 lbs

Technical Specs

  • ItemRolling Cabinets
  • Body FinishGloss Red
  • Body MaterialSteel, Wood
  • Caster Brake TypeToe-Locking Brake
  • Caster MaterialSteel
  • Caster TypeSwivel
  • Compatible with Manufacturer Model No.Not Applicable
  • Drawer FinishGloss Black
  • Drawer Liner MaterialPVC Coated Polyester Foam
  • Drawer Range1 to 7
  • Drawer Slide FunctionSoft Close Ball Bearing
  • Duty RatingLight Duty
  • Body Finish/ColourGloss Red
  • Handle Length16 in
  • Height StyleWorkstation Height Cabinet
  • Includes Cabinet Top LinerYes
  • Largest Maximum Drawer Load Capacity100 lb
  • Number of Drawers7
  • Number of Keys Included1
  • Overall Height34 in
  • Overall Width41 in
  • Smallest Maximum Drawer Load Capacity100 lb
  • Total Load Capacity1,500 lb
  • Width Range40 in to 49 in Wide
  • Overall Dimensions41 in W x 18 in D x 34 in H
  • Body Colour Red
  • Body Gauge 20 ga
  • Cabinet Top Liner Material Wood
  • Caster Diameter 5 in
  • Caster Tread Material Polypropylene Copolymer
  • Caster Width 2 in
  • Drawer Colour Black
  • Drawer Gauge 20 ga
  • Drawer Pull Type Full-Width
  • Drawer Slide Features Soft-Close
  • Drawer Slide Type Ball Bearing
  • Features 18 to 20 ga Steel I-Frame(R) Construction, Toe Locking Brakes and Reinforced Mounting Casters, Support 100-lb of Product, Full Grip Tubular Side Handle Facilitates Transport, Keyed Internal Locking System Safeguards Your Tools with a Craftsman Over Mold Key, Craftsman(R) Embossed Top Mat and Drawer Liners Protects Surface on Top of the Rolling Cabinet and in Every Drawer 12,600 Cubic in of Storage
  • Handle Grip Style Painted Tubular
  • Handle Width 1 in
  • Includes (1) Caster Set, (1) Set of Keys, (1) Side Handle and Hardware, (1) Top Mat for the Tool Cabinet Surface, (10) Drawer Liners in Every Drawer
  • Includes Drawer Liners Yes
  • Locking System Keyed
  • Number of Handles 1
  • Overall Depth 18 in
  • Overall Height with Lid Open 34 in
  • Series S2000
  • Standards Not Applicable
  • Total Storage Capacity 12,600 cu in
  • Work Surface Material Wood
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list