!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ROLLING CABINET,SS,11 DRAWERS,1,200 LBS.

ROLLING CABINET,SS,11 DRAWERS,1,200 LBS.

WESTWARD

ROLLING CABINET,SS,11 DRAWERS,1,200 LBS. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROLLING CABINET,SS,11 DRAWERS,1,200 LBS.

ROLLING CABINET,SS,11 DRAWERS,1,200 LBS.

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,084.16 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WSW53RH52
  • Mfr. Model # 53RH52
  • UNSPSC # 56111906
  • CATALOGUE PAGE # 277
  • Shipping Weight 290.0 lbs

Technical Specs

  • ItemRolling Tool Cabinet
  • Body FinishUnfinished
  • Body MaterialStainless Steel
  • Caster Brake TypeSwivel Lock with Side Pedal Brake
  • Caster MaterialMetal: PU
  • Caster TypeSolid
  • Compatible with Grainger Part Number115N80
  • Drawer FinishPowder Coated
  • Drawer Liner MaterialEVA
  • Drawer Slide FeaturesFully Extending
  • Drawer Slide TypeBall Bearing
  • FeaturesAluminum Drawer Pulls, Drawer Liners, Steel Side Handles with Plastic Brackets
  • Height StyleWorkstation Height Cabinet
  • Includes Drawer LinersYes
  • Locking SystemKeyed
  • Number of Handles1
  • Overall Depth18 7/8 in
  • Overall Width45 1/4 in
  • Total Load Capacity1,200 lb
  • Width Range40 in to 49 in Wide
  • Dimensions45 1/4 in W x 18 9/10 in D x 40 in H
  • Body Colour Silver
  • Body Gauge 19 ga
  • Cabinet Top Liner Material EVA
  • Caster Diameter 5 in
  • Caster Tread Material PU
  • Caster Width 1 1/4 in
  • Drawer Colour Silver
  • Drawer Gauge 19 ga
  • Drawer Range 11 to 15
  • Drawer Slide Function Auto-Return
  • Duty Rating Light Duty
  • Body Finish/Colour Silver
  • Includes Lock, Keys, (11) 2.5mm EVA Drawer Liners
  • Largest Maximum Drawer Load Capacity 99 lb
  • Number of Drawers 11
  • Number of Keys Included 2
  • Overall Height 40 in
  • Series Heavy Duty
  • Total Storage Capacity 14,268 cu in
  • Work Surface Material EVA
  • Overall Dimensions 45 1/4 in W x 18 9/10 in D x 40 in H

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list