!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ROLLING CABINET,54"W,RED,11 DRAWER

ROLLING CABINET,54"W,RED,11 DRAWER

WESTWARD

ROLLING CABINET,54"W,RED,11 DRAWER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROLLING CABINET,54"W,RED,11 DRAWER

ROLLING CABINET,54"W,RED,11 DRAWER

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7,250.32 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WSW49NR90
  • Mfr. Model # 49NR90
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 276
  • Shipping Weight 702.0 lbs

Technical Specs

  • ItemRolling Tool Cabinet
  • Body FinishPowder Coated
  • Body MaterialSteel
  • Caster Brake TypeSwivel Lock with Side Pedal Brake
  • Caster MaterialNylon
  • Caster TypeSolid
  • Drawer ColourRed
  • Drawer Gauge16 ga
  • Drawer Pull TypeRecessed
  • Drawer Slide FeaturesFully Extending
  • Drawer Slide TypeBall Bearing
  • FeaturesHeavy Duty
  • Height StyleWorkstation Height Cabinet
  • Includes Drawer LinersYes
  • Locking SystemKeyed
  • Number of Keys Included2
  • Overall Height48 7/10 in
  • Series54"
  • Total Load Capacity4,000 lb
  • Width Range50 in to 59 in Wide
  • Dimensions54 in W x 25 45/64 in D x 24 3/4 in H
  • Body Colour Red
  • Body Gauge 14 ga
  • Cabinet Top Liner Material EVA
  • Caster Diameter 8 in
  • Caster Tread Material Nylon
  • Caster Width 2 in
  • Drawer Finish Powder Coated
  • Drawer Liner Material EVA
  • Drawer Range 11 to 15
  • Drawer Slide Function Ball Bearing
  • Duty Rating Industrial Premium Duty
  • Body Finish/Colour Matte Red
  • Includes Side Handle, Key Set
  • Largest Maximum Drawer Load Capacity 500 lb
  • Number of Drawers 11
  • Overall Depth 25 3/4 in
  • Overall Width 54 in
  • Smallest Maximum Drawer Load Capacity 250 lb
  • Total Storage Capacity 33,364 cu in
  • Work Surface Material EVA
  • Overall Dimensions 54 in W x 25 45/64 in D x 48 3/4 in H
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list