ROLLING CABINET,42"W,18-15/16"D,BLUE
ROLLING CABINET,42"W,18-15/16"D,BLUE
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Rolling cabinet. Ball bearing drawer slides, drawer liners. Caster type roller bearing, swivel and locking. 100 lb. and 200 lb. drawer capacity, 13,785 cu./in. storage capacity, 1,540 lb. load rating. Glossy powder coat finish. Internal keyed lock, cylindrical, includes 2 keys.
Technical Specs
- ItemRolling Tool Cabinet
- Body FinishPowder Coated
- Body MaterialSteel
- Caster Brake TypePedal Brake
- Caster MaterialRubber
- Caster TypeSolid
- Drawer ColourBlue
- Drawer Gauge22 ga
- Drawer Pull TypeRecessed
- Drawer Slide FeaturesFully Extending
- Drawer Slide TypeBall Bearing
- FeaturesThermoplastic Rubber Casters, Aluminum Drawer Pulls
- Height StyleWorkstation Height Cabinet
- Includes Drawer LinersYes
- Locking SystemKeyed
- Number of Handles1
- Overall Depth19 in
- Overall Width42 in
- Smallest Maximum Drawer Load Capacity100 lb
- Total Storage Capacity13,785 cu in
- Work Surface MaterialPolyethylene Foam
- Overall Dimensions42 in W x 18 15/16 in D x 39 7/8 in H
- Body Colour Blue
- Body Gauge 20 ga
- Cabinet Top Liner Material EVA
- Caster Diameter 5 in
- Caster Tread Material Rubber
- Caster Width 2 in
- Drawer Finish Powder Coated
- Drawer Liner Material Polyethylene Foam
- Drawer Range 11 to 15
- Drawer Slide Function Auto-Return
- Duty Rating Heavy Duty
- Body Finish/Colour Powder Coated Blue
- Includes (2) Keys, Drawer Liners
- Largest Maximum Drawer Load Capacity 200 lb
- Number of Drawers 13
- Number of Keys Included 2
- Overall Height 39 7/8 in
- Series Heavy Duty
- Total Load Capacity 1,540 lb
- Width Range 40 in to 49 in Wide
- Dimensions 42 in W x 18 15/16 in D x 39 7/8 in H
Related Products
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2,021.42
/ each
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2,021.23
/ each
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2,106.08
/ each
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,948.67
/ each
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2,030.43
/ each
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,526.91
/ each
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,526.91
/ each
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$816.87
/ each
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$817.14
/ each
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$793.12
/ each
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$1,540.04
/ each