!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ROLLING CABINET,42" W,18-15/16" D,BLUE

ROLLING CABINET,42" W,18-15/16" D,BLUE

WESTWARD

ROLLING CABINET,42" W,18-15/16" D,BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROLLING CABINET,42" W,18-15/16" D,BLUE

ROLLING CABINET,42" W,18-15/16" D,BLUE

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,030.43 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EBP32H857
  • Mfr. Model # 32H857
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 277
  • Shipping Weight 275.0 lbs

Product Details

Rolling cabinet. Ball bearing drawer slides, drawer liners. Caster type roller bearing, swivel and locking. 100 lb. and 200 lb. drawer capacity, 13,936 cu./in. storage capacity, 1,540 lb. load rating. Glossy powder coat finish. Internal keyed lock, cylindrical, includes 2 keys. Comfort grip.

Technical Specs

  • ItemRolling Tool Cabinet
  • Body FinishPowder Coated
  • Body MaterialSteel
  • Caster Brake TypePedal Brake
  • Caster MaterialRubber
  • Caster TypeSolid
  • Drawer ColourBlue
  • Drawer Gauge22 ga
  • Drawer Pull TypeRecessed
  • Drawer Slide FeaturesFully Extending
  • Drawer Slide TypeBall Bearing
  • FeaturesThermoplastic Rubber Casters, Aluminum Drawer Pulls
  • Height StyleWorkstation Height Cabinet
  • Includes Drawer LinersYes
  • Locking SystemKeyed
  • Number of Handles1
  • Overall Depth19 in
  • Overall Width42 in
  • Smallest Maximum Drawer Load Capacity100 lb
  • Total Storage Capacity13,936 cu in
  • Work Surface MaterialPolyethylene Foam
  • Overall Dimensions42 in W x 18 15/16 in D x 39 7/8 in H
  • Body Colour Blue
  • Body Gauge 20 ga
  • Cabinet Top Liner Material EVA
  • Caster Diameter 5 in
  • Caster Tread Material Rubber
  • Caster Width 2 in
  • Drawer Finish Powder Coated
  • Drawer Liner Material Polyethylene Foam
  • Drawer Range 11 to 15
  • Drawer Slide Function Ball Bearing
  • Duty Rating Heavy Duty
  • Body Finish/Colour Powder Coated Blue
  • Includes (2) Keys, Drawer Liners
  • Largest Maximum Drawer Load Capacity 200 lb
  • Number of Drawers 11
  • Number of Keys Included 2
  • Overall Height 39 7/8 in
  • Series Heavy Duty
  • Total Load Capacity 1,540 lb
  • Width Range 40 in to 49 in Wide
  • Dimensions 42 in W x 18 15/16 in D x 39 7/8 in H

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list