!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ROLLING LADDER, 9-STEP/RAILS/LOCK/ANSI 14.7/OSHA 1910.29, 72 IN TOP, 36X15 IN, BLUE, PAINTED STEEL

ROLLING LADDER, 9-STEP/RAILS/LOCK/ANSI 14.7/OSHA 1910.29, 72 IN TOP, 36X15 IN, BLUE, PAINTED STEEL

CANWAY

ROLLING LADDER, 9-STEP/RAILS/LOCK/ANSI 14.7/OSHA 1910.29, 72 IN TOP, 36X15 IN, BLUE, PAINTED STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ROLLING LADDER, 9-STEP/RAILS/LOCK/ANSI 14.7/OSHA 1910.29, 72 IN TOP, 36X15 IN, BLUE, PAINTED STEEL

ROLLING LADDER, 9-STEP/RAILS/LOCK/ANSI 14.7/OSHA 1910.29, 72 IN TOP, 36X15 IN, BLUE, PAINTED STEEL

CANWAY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,468.55 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FTL9H
  • Mfr. Model # 9H
  • UNSPSC # 30191501
  • CATALOGUE PAGE # 581
  • Shipping Weight 170.0 lbs

Product Details

With a working height up to 11-feet six inches, this eight-step rolling ladder has a platform height of six feet, with a 42 -inch handrail and foot-lock design. Made of painted steel, the ladder has a 400-pound maximum load capacity. With a 15-inch platform depth, a 65-inch base depth, 28-inch step width, and a bottom width of 36-inches, this ladder has a blue powder coat finish and complies with mobile ladder standards ANSI 14.7 and OSHA 1910.29.

Technical Specs

  • ItemRolling And Cantilever Ladder
  • Base Length68 in
  • Climbing Angle60 Degrees
  • Handrail Height42 in
  • Ladder TypeMobile Ladder Stand
  • MaterialSteel
  • Overall Depth68 in
  • Platform Depth15 in
  • Platform Width28 in
  • Weight170 lb
  • Step Width28 in
  • Casters IncludedSwivel
  • Step Depth8 in
  • Assembly Unassembled
  • Base Width 38 in
  • Colour Blue
  • Includes Handrails Handrails Included
  • Load Capacity - Maximum 400 lb
  • Number of Steps 9
  • Overall Height 123 in
  • Platform Height 81 in
  • Tread Type Perforated
  • Caster Diameter 5 in
  • Locking Mechanism Foot-Activated Step Lock
  • Standards ANSI 14.7, CCOHS Compliant 851, CCOHS Compliant 1910.29
  • Finish Powder Coated
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list