ROLLING LADDER, 2.4 FT PLATFORM H, UNASSEMBLED, STEEL, W-ACTUATED, PERFORATED
ROLLING LADDER, 2.4 FT PLATFORM H, UNASSEMBLED, STEEL, W-ACTUATED, PERFORATED
BALLYMORE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This rolling and cantilever ladder measures 5 feet height x 25 inch depth and is grey with a powder-coated finish/coating. It includes hardware and it is made out of steel. In addition, it has a 450-pound load capacity and weighs 46 pounds. This rolling and cantilever ladder meets the standards for ANSI and CCOHS.
Technical Specs
Item Rolling And Cantilever Ladder
Base Length 25 in
Climbing Angle 59 Degrees
Components Included Hardware
Includes Handrails Handrails Included
Load Capacity - Maximum 450 lb
Number of Steps 3
Overall Height 5 ft
Platform Height 2 ft
Tread Type Perforated
Caster Diameter 2 in
Folding Not Foldable
Casters Included (4) Swivel
Standards ANSI, CCOHS Compliant
Step Depth 7 in
Assembly Unassembled
Base Width 20 in
Colour Grey
Handrail Height 3 ft
Ladder Type Rolling Ladder
Material Steel
Overall Depth 25 in
Platform Depth 10 in
Platform Width 16 in
Weight 46 lb
Step Width 16 in
Locking Mechanism Spring-Loaded Casters
Handrail Type Double Handrails
Reach Height - Maximum 8 ft
Finish Powder Coated
Country of Origin China
(subject to change)