ROLLING LADDER, 2.4 FT PLATFORM H, ASSEMBLED, NO LOCKING MECHANISM, STEEL, 4½ FT OVERALL HEIGHT
ROLLING LADDER, 2.4 FT PLATFORM H, ASSEMBLED, NO LOCKING MECHANISM, STEEL, 4½ FT OVERALL HEIGHT
BALLYMORE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This Lock-n-Stock series rolling and cantilever ladder measures 4½ feet overall height x 24 inch depth and is grey with a powder-coated finish/coating. It is made out of steel. In addition, it has a 350-pound load capacity and weighs 44 pounds. This rolling and cantilever ladder meets the standards for ANSI and CCOHS.
Technical Specs
Item Rolling And Cantilever Ladder
Base Length 23 in
Climbing Angle 59 Degrees
Handrail Height 30 in
Ladder Type Rolling Ladder
Material Steel
Overall Depth 24 in
Platform Depth 7 in
Platform Width 16 in
Weight 44 lb
Step Width 16 in
Locking Mechanism No Locking Mechanism
Handrail Type Double Handrails
Reach Height - Maximum 8 ft
Series Lock-n-Stock
Closed Height 4 ft
Assembly Assembled
Base Width 24 in
Colour Grey
Includes Handrails Handrails Included
Load Capacity - Maximum 350 lb
Number of Steps 3
Overall Height 4.5 ft
Platform Height 2 ft
Tread Type Perforated
Caster Diameter 4 in
Folding Foldable
Casters Included (2) Rigid
Standards ANSI, CCOHS Compliant
Step Depth 7 in
Closed Depth 10 in
Finish Powder Coated
Country of Origin China
(subject to change)