!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LADDER, 2-STEP/OSHA 1910.29/ANSI A14.7/STEP MAT, 21 1/8X18 1/2X20 1/4IN, YELLOW, STEEL/RUBBER

LADDER, 2-STEP/OSHA 1910.29/ANSI A14.7/STEP MAT, 21 1/8X18 1/2X20 1/4IN, YELLOW, STEEL/RUBBER

VESTIL

LADDER, 2-STEP/OSHA 1910.29/ANSI A14.7/STEP MAT, 21 1/8X18 1/2X20 1/4IN, YELLOW, STEEL/RUBBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LADDER, 2-STEP/OSHA 1910.29/ANSI A14.7/STEP MAT, 21 1/8X18 1/2X20 1/4IN, YELLOW, STEEL/RUBBER

LADDER, 2-STEP/OSHA 1910.29/ANSI A14.7/STEP MAT, 21 1/8X18 1/2X20 1/4IN, YELLOW, STEEL/RUBBER

VESTIL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $549.85 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # VESLAD2Y
  • Mfr. Model # LAD-2-Y
  • UNSPSC # 30191501
  • CATALOGUE PAGE # 584
  • Shipping Weight 26.0 lbs

Product Details

Made of steel with a powder coated yellow finish, this two-step, all direction ladder meets OSHA 1910.29/ANSI A14.7 standards, and has a one-year manufacturer's warranty. Complete with spring-loaded caster, the steps have rubber mat tread and a rear exit on the ladder. Measuring 21 1/8 inches wide x 18 1/2 high x 20 1/4 base depth, there is a maximum load capacity of 300 pounds.

Technical Specs

  • ItemRolling And Cantilever Ladder
  • ColourYellow
  • MaterialSteel
  • Overall Height19 in
  • Platform Height19 in
  • StandardsANSI A14.7, CCOHS Compliant 1910.29
  • FinishPowder Coated
  • Climbing Angle 58 Degrees
  • Handrail Height 0 in
  • Number of Steps 2
  • Platform Depth 11 in
  • Platform Width 16 in
  • Step Depth 8 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list