ROLLING LADDER, 16 STEP, HANDRAIL, FOOTLOCK, 17 FT 6 IN WORKING HEIGHT, STEEL
ROLLING LADDER, 16 STEP, HANDRAIL, FOOTLOCK, 17 FT 6 IN WORKING HEIGHT, STEEL
CANWAY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This 400-pound capacity, 12-step painted steel rolling ladder has a platform height of 12 feet and allows for a working height of up to 17 feet, six inches. It has sturdy handrails and includes a foot lock to keep you safe.
Technical Specs
Item Rolling And Cantilever Ladder
Base Length 104 in
Climbing Angle 60 Degrees
Handrail Height 42 in
Ladder Type Mobile Ladder Stand
Material Steel
Overall Depth 104 in
Platform Depth 15 in
Platform Width 28 in
Weight 270 lb
Step Width 28 in
Casters Included Swivel
Step Depth 8 in
Assembly Unassembled
Base Width 38 in
Colour Blue
Includes Handrails Handrails Included
Load Capacity - Maximum 400 lb
Number of Steps 16
Overall Height 186 in
Platform Height 144 in
Tread Type Perforated
Caster Diameter 5 in
Locking Mechanism Foot-Activated Step Lock
Standards ANSI 14.7, CCOHS Compliant 851, CCOHS Compliant 1910.29
Finish Powder Coated
Country of Origin Canada
(subject to change)