ROLLING AND CANTILEVER LADDER, BLUE, 82 IN D X 150 IN H, STEEL, POWDER COATED FINISH, UNASSEMBLED
ROLLING AND CANTILEVER LADDER, BLUE, 82 IN D X 150 IN H, STEEL, POWDER COATED FINISH, UNASSEMBLED
CANWAY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This rolling and cantilever ladder measures 150 inch height x 82 inch depth and is blue with a powder-coated finish/coating. It is made out of steel. In addition, it has a 400-pound load capacity and weighs 200 pounds. This rolling and cantilever ladder meets the standards for ANSI 14.7, CCOHS 851, CCOHS 1910.29.
Technical Specs
Item Rolling And Cantilever Ladder
Base Length 82 in
Climbing Angle 60 Degrees
Handrail Height 42 in
Ladder Type Mobile Ladder Stand
Material Steel
Overall Depth 82 in
Platform Depth 15 in
Platform Width 28 in
Weight 200 lb
Step Width 28 in
Casters Included Swivel
Step Depth 8 in
Assembly Unassembled
Base Width 38 in
Colour Blue
Includes Handrails Handrails Included
Load Capacity - Maximum 400 lb
Number of Steps 12
Overall Height 150 in
Platform Height 108 in
Tread Type Perforated
Caster Diameter 5 in
Locking Mechanism Foot-Activated Step Lock
Standards ANSI 14.7, CCOHS Compliant 851, CCOHS Compliant 1910.29
Finish Powder Coated
Country of Origin Canada
(subject to change)