!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MOBILE WORK PLATFORM, 4.2 FT MAX PLATFORM H, 36 IN X 36 IN, 800 LB MAX LOAD CAPACITY

MOBILE WORK PLATFORM, 4.2 FT MAX PLATFORM H, 36 IN X 36 IN, 800 LB MAX LOAD CAPACITY

BALLYMORE

MOBILE WORK PLATFORM, 4.2 FT MAX PLATFORM H, 36 IN X 36 IN, 800 LB MAX LOAD CAPACITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MOBILE WORK PLATFORM, 4.2 FT MAX PLATFORM H, 36 IN X 36 IN, 800 LB MAX LOAD CAPACITY

MOBILE WORK PLATFORM, 4.2 FT MAX PLATFORM H, 36 IN X 36 IN, 800 LB MAX LOAD CAPACITY

BALLYMORE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,667.49 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BLLSEP53636
  • Mfr. Model # SEP5-3636
  • UNSPSC # 30191501
  • CATALOGUE PAGE # 582
  • Shipping Weight 165.0 lbs

Product Details

This work platform is grey with a powder-coated finish/coating. In addition, it is made out of stainless steel. In addition, it has a 800-pound load capacity and weighs 182 pounds. This work platform meets the standards for ANSI and CCOHS.

Technical Specs

  • ItemWork Platform
  • Load Capacity - Maximum800 lb
  • Platform Depth36 in
  • Platform Width36 in
  • MaterialStainless Steel
  • Base Length60 in
  • ColourGrey
  • Number of Access Sides1
  • Step Depth7 in
  • Climbing Angle59 Degrees
  • Number of Legs2
  • Includes HandrailsHandrails Included
  • FoldingNot Foldable
  • FinishPowder Coated
  • Height Adjustability Fixed Height
  • Overall Height - Maximum 7 ft
  • Platform Height - Maximum 4 ft
  • Tread Type Serrated
  • Locking Mechanism Foot-Activated Step Lock
  • Base Width 38 in
  • Handrail Height 42 in
  • Number of Steps 5
  • Step Width 36 in
  • Mobility Rolling
  • Assembly Unassembled
  • Weight 182 lb
  • Number of Handrails 3
  • Standards ANSI, CCOHS Compliant
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list